- 98 mm Shaft Diameter
- 3 mm Thick
- External Metric Retaining Ring
| Hole Dia. | 3.5 mm |
| Lug Height | 9.5 mm |
| Shaft Dia. | 98 mm |
| Plating | N/A |
| Type | Axially Assembled |
| Series | A |
| Package Type | Loose |
| Section Height | 9 mm |
| Inch/Metric | Metric |
| Material | Carbon Spring Steel |
| Thickness | 3 mm |
| Weight | 0.115 LB |

