- Metric "E" Ring
- Din 6799 Ring Type
- 10.0 mm Groove Diameter
- 1.20 mm Thickness
- Carbon Spring Steel Material
| Inch/Metric | Metric |
| Series | Din 6799 |
| Thickness | 1.2 mm |
| Shaft Dia. | 13 mm |
| Outside Dia. [Max] | 20.4 mm |
| Hardness | HRc 46-54 |
| Package Type | Loose |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Shaft Range | 11 mm to 15 mm |
| Weight | 0.01 LB |

