- Metric "E" Ring
- Din 6799 Ring Type
- 15.0 mm Groove Diameter
- 1.5 mm Thickness
- Carbon Spring Steel Material
| Shaft Range | 16 mm to 24 mm |
| Shaft Dia. | 20 mm |
| Series | Din 6799 |
| Hardness | HRc 46-54 |
| Plating | N/A |
| Thickness | 1.5 mm |
| Package Type | Loose |
| Inch/Metric | Metric |
| Outside Dia. [Max] | 29.4 mm |
| Material | Carbon Spring Steel |
| Weight | 0.01 LB |

