- 20 mm Shaft Diameter
- 1.75 mm Thick
- External Metric Retaining Ring
| Inch/Metric | Metric |
| Section Height | 10.8 mm |
| Shaft Dia. | 20 mm |
| Thickness | 1.75 mm |
| Series | E |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Type | Axially Assembled |
| Weight | 0.012 LB |
| Inch/Metric | Metric |
| Section Height | 10.8 mm |
| Shaft Dia. | 20 mm |
| Thickness | 1.75 mm |
| Series | E |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Type | Axially Assembled |
| Weight | 0.012 LB |