- Metric "E" Ring
- Din 6799 Ring Type
- 30.0 mm Groove Diameter
- 2.50 mm Thickness
- Carbon Spring Steel Material
| Series | Din 6799 |
| Shaft Range | 32 mm to 42 mm |
| Package Type | Loose |
| Thickness | 2.5 mm |
| Shaft Dia. | 37 mm |
| Outside Dia. [Max] | 52.6 mm |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Inch/Metric | Metric |
| Hardness | HRc 46-54 |
| Weight | 0.05 LB |

