- Metric "E" Ring
- Din 6799 Ring Type
- 5.0 mm Groove Diameter
- .70 mm Thickness
- Carbon Spring Steel Material
| Package Type | Loose |
| Series | Din 6799 |
| Thickness | 0.7 mm |
| Outside Dia. [Max] | 11.3 mm |
| Material | Carbon Spring Steel |
| Hardness | HRc 46-54 |
| Shaft Dia. | 7 mm |
| Inch/Metric | Metric |
| Plating | N/A |
| Shaft Range | 6 mm to 8 mm |
| Weight | 0.01 LB |

