- 9 mm Shaft Diameter
- 1 mm Thick
- External Metric Retaining Ring
| Shaft Dia. | 9 mm |
| Type | Axially Assembled |
| Inch/Metric | Metric |
| Series | E |
| Section Height | 4.9 mm |
| Material | Stainless Steel |
| Thickness | 1 mm |
| Package Type | Loose |
| Weight | 0.002 LB |
| Shaft Dia. | 9 mm |
| Type | Axially Assembled |
| Inch/Metric | Metric |
| Series | E |
| Section Height | 4.9 mm |
| Material | Stainless Steel |
| Thickness | 1 mm |
| Package Type | Loose |
| Weight | 0.002 LB |