- 8 mm Shaft Diameter
- 1 mm Thick
- External Metric Retaining Ring
| Plating | N/A |
| Section Height | 3 mm |
| Series | GR |
| Package Type | Loose |
| Thickness | 1 mm |
| Shaft Dia. | 8 mm |
| Material | Carbon Spring Steel |
| Inch/Metric | Metric |
| Type | Axially Assembled |
| Hole Dia. | 1.5 mm |
| Lug Height | 3.4 mm |
| Weight | 0.002 LB |

