- Internal Retaining Ring
- Metric
- (J) DIN 472 Ring Type
- for 102 mm Housing Diameter
- 4.0 mmThickness
| Series | (J) DIN 472 |
| Package Type | Loose |
| Hole Dia. | 3.5 mm |
| Hardness | 44 - 51 HRc |
| Material | Carbon Spring Steel |
| Thickness | 4 mm |
| Housing Diameter | 102 mm |
| Section Height | 8.5 mm |
| Plating | N/A |
| Type | Axially Assembled |
| Inch/Metric | Metric |
| Weight | 0.04 LB |

