- Internal Retaining Ring
- Metric
- (J) DIN 472 Ring Type
- for 127 mm Housing Diameter
- 4 mmThickness
| Series | (J) DIN 472 |
| Plating | N/A |
| Housing Diameter | 127 mm |
| Type | Axially Assembled |
| Inch/Metric | Metric |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thickness | 4 mm |
| Section Height | 10.1 mm |
| Hole Dia. | 4 mm |
| Hardness | 44 - 51 HRc |
| Weight | 0.18 LB |

