- 138 mm Housing Diameter
- 4 mm Thick
- 145 mm Free Diameter
- Internal Metric Retaining Ring
| Plating | N/A |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Inch/Metric | Metric |
| Series | (J) DIN 472 |
| Thickness | 4 mm |
| Lug Height | 11.2 mm |
| Housing Diameter | 138 mm |
| Hole Dia. | 4 mm |
| Type | Axially Assembled |
| Weight | 0.19 LB |

