- Internal Retaining Ring
- Metric
- (J) DIN 472 Ring Type
- for 14 mm Housing Diameter
- 1.0 mmThickness
| Thickness | 1 mm |
| Section Height | 1.9 mm |
| Hole Dia. | 1.7 mm |
| Series | (J) DIN 472 |
| Plating | N/A |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Housing Diameter | 14 mm |
| Inch/Metric | Metric |
| Hardness | C60-DIN 17222 |
| Weight | 0.0 LB |

