- 20 mm Housing Diameter
- 1 mm Thick
- 21.5 mm Free Diameter
- Internal Metric Retaining Ring
| Lug Height | 4.2 mm |
| Series | (J) DIN 472 |
| Inch/Metric | Metric |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Type | Axially Assembled |
| Package Type | Loose |
| Thickness | 1 mm |
| Housing Diameter | 20 mm |
| Hole Dia. | 2 mm |
| Weight | 0.002 LB |

