- Internal Retaining Ring
- Metric
- (J) DIN 472 Ring Type
- for 23 mm Housing Diameter
- 1.2 mmThickness
| Inch/Metric | Metric |
| Series | (J) DIN 472 |
| Material | Carbon Spring Steel |
| Hardness | C60-DIN 17222 |
| Housing Diameter | 23 mm |
| Thickness | 1.2 mm |
| Section Height | 2.5 mm |
| Hole Dia. | 2 mm |
| Package Type | Loose |
| Plating | N/A |
| Type | Axially Assembled |
| Weight | 0.0 LB |

