- Internal Retaining Ring
- Metric
- (J) DIN 472 Ring Type
- for 240 mm Housing Diameter
- 5 mmThickness
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Inch/Metric | Metric |
| Thickness | 5 mm |
| Section Height | 14 mm |
| Plating | N/A |
| Hardness | 44 - 51 HRc |
| Series | (J) DIN 472 |
| Hole Dia. | 4 mm |
| Housing Diameter | 240 mm |
| Weight | 0.3 LB |

