- 27 mm Housing Diameter
- 1.2 mm Thick
- 29.1 mm Free Diameter
- Internal Metric Retaining Ring
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Hole Dia. | 2 mm |
| Plating | N/A |
| Thickness | 1.2 mm |
| Housing Diameter | 27 mm |
| Series | (J) DIN 472 |
| Inch/Metric | Metric |
| Lug Height | 4.7 mm |
| Type | Axially Assembled |
| Weight | 0.003 LB |

