- 300 mm Housing Diameter
- 5 mm Thick
- 315 mm Free Diameter
- Internal Metric Retaining Ring
| Series | (J) DIN 472 |
| Type | Axially Assembled |
| Housing Diameter | 300 mm |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thickness | 5 mm |
| Hole Dia. | 5 mm |
| Inch/Metric | Metric |
| Plating | N/A |
| Lug Height | 16.2 mm |
| Weight | 1.205 LB |

