- Internal Retaining Ring
- Metric
- (J) DIN 472 Ring Type
- for 32 mm Housing Diameter
- 1.2 mmThickness
| Thickness | 1.2 mm |
| Package Type | Loose |
| Hardness | C60-DIN 17222 |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Inch/Metric | Metric |
| Series | (J) DIN 472 |
| Type | Axially Assembled |
| Hole Dia. | 2.5 mm |
| Section Height | 3.2 mm |
| Housing Diameter | 32 mm |
| Weight | 0.01 LB |

