- 33 mm Housing Diameter
- 1.2 mm Thick
- 35.5 mm Free Diameter
- Internal Metric Retaining Ring
| Hole Dia. | 2.5 mm |
| Housing Diameter | 33 mm |
| Plating | N/A |
| Series | (J) DIN 472 |
| Lug Height | 5.4 mm |
| Type | Axially Assembled |
| Package Type | Loose |
| Inch/Metric | Metric |
| Material | Carbon Spring Steel |
| Thickness | 1.2 mm |
| Weight | 0.005 LB |

