- 54 mm Housing Diameter
- 2 mm Thick
- 58.2 mm Free Diameter
- Internal Metric Retaining Ring
| Package Type | Loose |
| Thickness | 2 mm |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Series | (J) DIN 472 |
| Housing Diameter | 54 mm |
| Plating | N/A |
| Lug Height | 6.7 mm |
| Inch/Metric | Metric |
| Hole Dia. | 2.5 mm |
| Weight | 0.019 LB |

