- Internal Retaining Ring
- Metric
- (J) DIN 472 Ring Type
- for 56 mm Housing Diameter
- 59.0 mm Groove Diameter
| Housing Diameter | 56 mm |
| Type | Axially Assembled |
| Package Type | Loose |
| Thickness | 2 mm |
| Section Height | 5.1 mm |
| Series | (J) DIN 472 |
| Hole Dia. | 2.5 mm |
| Inch/Metric | Metric |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Hardness | 44 - 51 HRc |
| Weight | 0.01 LB |

