- 72 mm Housing Diameter
- 2.5 mm Thick
- 76.5 mm Free Diameter
- Internal Metric Retaining Ring
| Series | (J) DIN 472 |
| Thickness | 2.5 mm |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Type | Axially Assembled |
| Housing Diameter | 72 mm |
| Plating | N/A |
| Lug Height | 7.8 mm |
| Package Type | Loose |
| Hole Dia. | 3 mm |
| Weight | 0.04 LB |

