- Internal Retaining Ring
- Metric
- (J) DIN 472 Ring Type
- for 9 mm Housing Diameter
- 9.4 mm Groove Diameter
| Material | Carbon Spring Steel |
| Hardness | C60-DIN 17222 |
| Inch/Metric | Metric |
| Series | (J) DIN 472 |
| Thickness | 0.8 mm |
| Section Height | 1.3 mm |
| Plating | N/A |
| Hole Dia. | 1 mm |
| Housing Diameter | 9 mm |
| Package Type | Loose |
| Type | Axially Assembled |
| Weight | 0.0 LB |

