- 98 mm Housing Diameter
- 3 mm Thick
- 103.5 mm Free Diameter
- Internal Metric Retaining Ring
| Package Type | Loose |
| Thickness | 3 mm |
| Housing Diameter | 98 mm |
| Lug Height | 9 mm |
| Inch/Metric | Metric |
| Type | Axially Assembled |
| Hole Dia. | 3.5 mm |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Series | (J) DIN 472 |
| Weight | 0.082 LB |

