- 72 mm Shaft Diameter
- 2 mm Thick
- External Metric Snap Ring
| Section Height | 2.8 mm |
| Material | Carbon Spring Steel |
| Thickness | 2 mm |
| Package Type | Loose |
| Series | SB |
| Inch/Metric | Metric |
| Shaft Dia. | 72 mm |
| Type | Axially Assembled |
| Weight | 0.04 LB |
| Section Height | 2.8 mm |
| Material | Carbon Spring Steel |
| Thickness | 2 mm |
| Package Type | Loose |
| Series | SB |
| Inch/Metric | Metric |
| Shaft Dia. | 72 mm |
| Type | Axially Assembled |
| Weight | 0.04 LB |