- 75 mm Shaft Diameter
- 1.7 mm Thick
- External Metric Snap Ring
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Inch/Metric | Metric |
| Type | Axially Assembled |
| Series | SP |
| Shaft Dia. | 75 mm |
| Thickness | 1.7 mm |
| Section Height | 4.85 mm |
| Weight | 0.043 LB |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Inch/Metric | Metric |
| Type | Axially Assembled |
| Series | SP |
| Shaft Dia. | 75 mm |
| Thickness | 1.7 mm |
| Section Height | 4.85 mm |
| Weight | 0.043 LB |