- 50 mm Shaft Diameter
- 1.5 mm Thick
- External Metric Snap Ring
| Inch/Metric | Metric |
| Material | Carbon Spring Steel |
| Thickness | 1.5 mm |
| Section Height | 2.3 mm |
| Type | Axially Assembled |
| Package Type | Loose |
| Shaft Dia. | 50 mm |
| Series | SW |
| Weight | 0.019 LB |
| Inch/Metric | Metric |
| Material | Carbon Spring Steel |
| Thickness | 1.5 mm |
| Section Height | 2.3 mm |
| Type | Axially Assembled |
| Package Type | Loose |
| Shaft Dia. | 50 mm |
| Series | SW |
| Weight | 0.019 LB |