Skip to content Skip to navigation menu
American Metric Corp.1063DPH2X8

1063DPH2X8

Hardened Dowel Pin
Item #102984236
  • 2 mm Diameter x 8 mm Long
  • Steel
  • Hardened Dowel Pin
American Metric Corp.1063DPH2X8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 mm Diameter x 8 mm Long
  • Steel
  • Hardened Dowel Pin
Material Steel
Nominal Diameter 2 mm
Length 8.000 mm
Pin Style Standard
Weight 0.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison