- 3 mm Diameter x 18 mm Long
- Steel
- Hardened Dowel Pin
| Nominal Diameter | 3 mm |
| Length | 18.000 mm |
| Material | Steel |
| Pin Style | Standard |
| Weight | 0.15 LB |
| Nominal Diameter | 3 mm |
| Length | 18.000 mm |
| Material | Steel |
| Pin Style | Standard |
| Weight | 0.15 LB |