Skip to content Skip to navigation menu
American Metric Corp.1063DPH8X20

1063DPH8X20

Hardened Dowel Pin
Item #105774846
  • 8 mm Diameter x 20 mm Long
  • Steel
  • Hardened Dowel Pin
American Metric Corp.1063DPH8X20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Diameter x 20 mm Long
  • Steel
  • Hardened Dowel Pin
Pin Style Standard
Material Steel
Nominal Diameter 8 mm
Length 20.000 mm
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison