- 4 mm Diameter x 10 mm Long
- Steel
- Unhardened Dowel Pin
- M6 Tolerance
| Nominal Diameter | 4 mm |
| Length | 10.000 mm |
| Material | Steel |
| Pin Style | Standard |
| Weight | 0.15 LB |
| Nominal Diameter | 4 mm |
| Length | 10.000 mm |
| Material | Steel |
| Pin Style | Standard |
| Weight | 0.15 LB |