- 12 mm Diameter x 50 mm Long
- Spring Steel
- Roll Pin
| Pin Style | Standard |
| Nominal Diameter | 12 mm |
| Material | Spring Steel |
| Length | 50.000 mm |
| Weight | 0.1 LB |
| Pin Style | Standard |
| Nominal Diameter | 12 mm |
| Material | Spring Steel |
| Length | 50.000 mm |
| Weight | 0.1 LB |