- 6 mm Diameter x 30 mm Long
- Spring Steel
- Roll Pin
| Length | 30.000 mm |
| Material | Spring Steel |
| Pin Style | Standard |
| Nominal Diameter | 6 mm |
| Weight | 0.1 LB |
| Length | 30.000 mm |
| Material | Spring Steel |
| Pin Style | Standard |
| Nominal Diameter | 6 mm |
| Weight | 0.1 LB |