- 8 mm Diameter x 22 mm Long
- Stainless Steel
- Roll Pin
| Length | 22.000 mm |
| Material | Stainless Steel |
| Pin Style | Standard |
| Nominal Diameter | 8 mm |
| Weight | 0.1 LB |
| Length | 22.000 mm |
| Material | Stainless Steel |
| Pin Style | Standard |
| Nominal Diameter | 8 mm |
| Weight | 0.1 LB |