Skip to content Skip to navigation menu
American Metric Corp.106410X8X20

106410X8X20

Woodruff Key
Item #102222766
  • Woodruff Key
  • 10 mm x 8 mm
  • Steel
  • 1 Piece
American Metric Corp.106410X8X20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Woodruff Key
  • 10 mm x 8 mm
  • Steel
  • 1 Piece
Finish N/A
Inch/Metric Metric
Key Size 10 mm x 8 mm
Material Steel
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison