Skip to content Skip to navigation menu
American Metric Corp.106410X8X45

106410X8X45

Woodruff Key
Item #105780301
  • Woodruff Key
  • 10 mm x 8 mm
  • Steel
  • 1 Piece
American Metric Corp.106410X8X45
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Woodruff Key
  • 10 mm x 8 mm
  • Steel
  • 1 Piece
Material Steel
Key Size 10 mm x 8 mm
Finish N/A
Inch/Metric Metric
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison