Skip to content Skip to navigation menu
American Metric Corp.106412X8X100

106412X8X100

Woodruff Key
Item #105837456
  • Woodruff Key
  • 12 mm x 8 mm
  • Steel
  • 1 Piece
American Metric Corp.106412X8X100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Woodruff Key
  • 12 mm x 8 mm
  • Steel
  • 1 Piece
Inch/Metric Metric
Finish N/A
Key Size 12 mm x 8 mm
Material Steel
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison