Skip to content Skip to navigation menu
American Metric Corp.106418X11X70

106418X11X70

Woodruff Key
Item #102553938
  • Woodruff Key
  • 18 mm x 11 mm
  • Steel
  • 1 Piece
American Metric Corp.106418X11X70
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Woodruff Key
  • 18 mm x 11 mm
  • Steel
  • 1 Piece
Key Size 18 mm x 11 mm
Finish N/A
Inch/Metric Metric
Material Steel
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison