Skip to content Skip to navigation menu
American Metric Corp.10643X3X12

10643X3X12

Woodruff Key
Item #103577248
  • Woodruff Key
  • 3 mm x 3 mm
  • Steel
  • 1 Piece
American Metric Corp.10643X3X12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Woodruff Key
  • 3 mm x 3 mm
  • Steel
  • 1 Piece
Key Size 3 mm x 3 mm
Inch/Metric Metric
Material Steel
Finish N/A
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison