Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
American Metric Corp.10644X4X39

10644X4X39

Woodruff Key
Item #102466480
  • Woodruff Key
  • 4 mm x 4 mm
  • Steel
  • 1 Piece
American Metric Corp.10644X4X39
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Woodruff Key
  • 4 mm x 4 mm
  • Steel
  • 1 Piece
Material Steel
Inch/Metric Metric
Finish N/A
Key Size 4 mm x 4 mm
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison