Skip to content Skip to navigation menu
American Metric Corp.10648X7X25

10648X7X25

Woodruff Key
Item #101614111
  • Woodruff Key
  • 8 mm x 7 mm
  • Steel
  • 1 Piece
American Metric Corp.10648X7X25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Woodruff Key
  • 8 mm x 7 mm
  • Steel
  • 1 Piece
Key Size 8 mm x 7 mm
Finish N/A
Material Steel
Inch/Metric Metric
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison