Skip to content Skip to navigation menu
American Metric Corp.10648X7X36

10648X7X36

Woodruff Key
Item #102492893
  • Woodruff Key
  • 8 mm x 7 mm
  • Steel
  • 1 Piece
American Metric Corp.10648X7X36
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Woodruff Key
  • 8 mm x 7 mm
  • Steel
  • 1 Piece
Inch/Metric Metric
Finish N/A
Key Size 8 mm x 7 mm
Material Steel
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison