- Right Hand Locknut
- Steel
- 10 mm Shaft Diameter
- M10X0.75 Threads
- Standard Grade
| Slot Width [Min] | 3 mm |
| Material | Steel |
| Face Diameter | 13.5 mm |
| Thread Pitch | 0.75 mm |
| Right / Left Hand | Right Hand |
| Thickness | 4 mm |
| Locking Type | Not Self-Locking |
| O.D. | 18 mm |
| Shaft Dia. | 10 mm |
| Thread Size | M10 |
| Locknut Series | KM Series |
| Grade | Standard |
| Weight | 0.005 LB |

