- Right Hand Locknut
- Steel
- 12 mm Shaft Diameter
- M12X1 Threads
- Standard Grade
| O.D. | 22 mm |
| Thread Pitch | 1 mm |
| Locknut Series | KM Series |
| Thickness | 4 mm |
| Thread Size | M12 |
| Locking Type | Not Self-Locking |
| Face Diameter | 17 mm |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 3 mm |
| Shaft Dia. | 12 mm |
| Material | Steel |
| Grade | Standard |
| Weight | 0.02 LB |

