- Right Hand Locknut
- Steel
- 50 mm Shaft Diameter
- M50X1.5 Threads
- Standard Grade
| Thread Size | M50 |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 6 mm |
| Face Diameter | 61 mm |
| Locknut Series | KM Series |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Thread Pitch | 1.5 mm |
| O.D. | 70 mm |
| Shaft Dia. | 50 mm |
| Material | Steel |
| Thickness | 11 mm |
| Weight | 0.33 LB |

