- Right Hand Locknut
- Steel
- 55 mm Shaft Diameter
- M55X2 Threads
- Standard Grade
| Thickness | 11 mm |
| Face Diameter | 67 mm |
| Right / Left Hand | Right Hand |
| Locknut Series | KM Series |
| Slot Width [Min] | 7 mm |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Thread Size | M55 |
| Grade | Standard |
| O.D. | 75 mm |
| Shaft Dia. | 55 mm |
| Thread Pitch | 2 mm |
| Weight | 0.16 LB |

