- Right Hand Locknut
- Steel
- 60 mm Shaft Diameter
- M60X2 Threads
- Standard Grade
| Right / Left Hand | Right Hand |
| Thread Pitch | 2 mm |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Thickness | 11 mm |
| Slot Width [Min] | 7 mm |
| Material | Steel |
| O.D. | 80 mm |
| Thread Size | M60 |
| Shaft Dia. | 60 mm |
| Face Diameter | 73 mm |
| Locknut Series | KM Series |
| Weight | 0.17 LB |

