- Right Hand Locknut
- Steel
- 70 mm Shaft Diameter
- M70X2 Threads
- Standard Grade
| Shaft Dia. | 70 mm |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 8 mm |
| Thread Size | M70 |
| Grade | Standard |
| Face Diameter | 85 mm |
| Material | Steel |
| Locknut Series | KM Series |
| O.D. | 92 mm |
| Thread Pitch | 2 mm |
| Right / Left Hand | Right Hand |
| Thickness | 12 mm |
| Weight | 0.24 LB |

