- Right Hand Locknut
- Steel
- 85 mm Shaft Diameter
- M85X2 Threads
- Standard Grade
| Slot Width [Min] | 8 mm |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Thread Pitch | 2 mm |
| Thread Size | M85 |
| O.D. | 110 mm |
| Face Diameter | 102 mm |
| Locknut Series | KM Series |
| Thickness | 16 mm |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Shaft Dia. | 85 mm |
| Weight | 0.45 LB |

