- Right Hand Locknut
- Steel
- 95 mm Shaft Diameter
- M95X2 Threads
- Standard Grade
| Material | Steel |
| O.D. | 125 mm |
| Thread Pitch | 2 mm |
| Shaft Dia. | 95 mm |
| Locknut Series | KM Series |
| Grade | Standard |
| Face Diameter | 113 mm |
| Locking Type | Not Self-Locking |
| Thickness | 17 mm |
| Slot Width [Min] | 10 mm |
| Right / Left Hand | Right Hand |
| Thread Size | M95 |
| Weight | 0.66 LB |

